19" Round 2400 Lumen LED Flat Panel, White Trim, Flush Mount, 5 CCT, Dimmable, CRI 80

  • Mfr # GT-F19RW-4PK

  • Zoro # G822065369


product price:  $285.99
/pk 4, $71.50/ea
Free Shipping & Returns

Key Features

Width
19 in
Color
White
Height
1.25 in
Voltage
120 V
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-F19RW-4PK
Zoro #
G822065369
UPC #
8.50018E+11
Country of Origin
Thailand

Dimensions

Width
19 in
Height
1.25 in
Length
19 in

Details

Item
LED Flat Panel
Color
White
Voltage
120 V

Description

Upgrade your space with the energy-efficient LED flat panel, offering bright 2400 lumens while using just 30 watts, reducing energy costs. With 5 adjustable CCT options, easily switch from warm white for cozy settings to cool white for focused work areas. These LEDs boast a long 50,000-hour lifespan, eliminating frequent bulb replacements. The flush-mount design, available with white trim, suits any aesthetic. Installation is quick and easy with included mounting hardware. Damp-rated for moisture-prone areas and dimmer-compatible, these panels provide versatile lighting control. Backed by a 1-year manufacturer warranty, they combine style, efficiency, and reliability for your home or office.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.