1'x1' Square 1300 Lumen LED Flat Panel, Wht/Nickel, Flush Mount, 5 CCT Dimmable, CRI 80, E26 Adapter

  • Mfr # GT-F11WN-4PK

  • Zoro # G322065364


product price:  $152.99
/pk 4, $38.25/ea
Free Shipping & Returns

Key Features

Height
1.25 in
Color
White
Length
12 in
Voltage
120 V
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-F11WN-4PK
Zoro #
G322065364
UPC #
8.50041E+11
Country of Origin
Thailand

Dimensions

Height
1.25 in
Length
12 in
Width
12 in

Details

Item
LED Flat Panel
Color
White
Voltage
120 V

Description

Upgrade your space with the energy-efficient LED flat panels, offering bright 1,300 lumens while using just 15 watts, reducing energy costs. Includes two trim options, white and brushed nickel. With 5 adjustable CCT options, easily switch from warm white for cozy settings to cool white for focused work areas. These LEDs boast a long 50,000-hour lifespan, eliminating frequent bulb replacements. The flush-mount design, available with white and brushed nickel trims included, suits any aesthetic. Installation is quick and easy with included mounting hardware. Damp-rated for moisture-prone areas and dimmer-compatible, these panels provide versatile lighting control. Backed by a 1-year manufacturer warranty, they combine style, efficiency, and reliability for your home or office.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.