Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1x4 Backlit Flat Panel 4500 Lumen LED Light 5CCT Brushed Nickel, 2PK

  • Mfr # GT-F14N-2PK

  • Zoro # G922065375


product price: $189.99
/pk 2, $95.00/ea
Free Shipping & Returns

Key Features

Height
1.25 in
Color
Nickel
Length
12 in
Voltage
120 V
Width
47.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-F14N-2PK
Zoro #
G922065375
UPC #
-
Country of Origin
Thailand

Dimensions

Height
1.25 in
Length
12 in
Width
47.75 in

Details

Color
Nickel
Voltage
120 V
Item
LED Flat Panel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.