2 ft x2 ft 4200 Lumen LED SMART Flat Panel, Black Trim Flush Mount, Dimmable - Apple iOS Only, 2PK (Discontinued)
- Mfr # GT-F22SMT-2PK
- Zoro # G922065368
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT-F22SMT-2PK
Zoro #
G922065368
UPC #
-
Country of Origin
China
Dimensions
Height
1.25 in
Width
23.75 in
Length
23.75 in
Details
Item
LED Flat Panel
Voltage
120 V
Color
Black
Description
2 ft x2 ft 4200 Lumen LED SMART Flat Panel, Black Trim Flush Mount, 5 CCT, Dimmable - Apple iOS Only, 2PK
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.