Shop GT-LITE
See all product information
Create Account
20,000 Lumen LED 8-Panel Adjustable Light Bulb, 200W, E26, Daylight 5000K
- Mfr # GT-BU-G2008P
- Zoro # G922065399
product price:Â
$
34.95
/ea
Key Features
Voltage
120V
Width
19.57 in
Length
19.57 in
Height
3.54 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GT-BU-G2008P
- Zoro #
- G922065399
- UPC #
- 8.50041E+11
- Country of Origin
- China
Dimensions
- Width
- 19.57 in
- Length
- 19.57 in
- Height
- 3.54 in
Details
- Item
- Garage Light
- Voltage
- 120V
- Color
- Black
Description
This bulb puts out a massive 20,000 lumens of light, great for garages, high-bay lighting, HID replacements, and any other large areas needing high-lumen light coverage. The energy-saving LED bulb uses far less energy than a 1,000-watt incandescent bulb or fluorescent bulb of similar brightness. With a long LED rated life of 30,000 hours, you can be sure that this bulb is using better quality materials and will last longer than other lights. The crisp and bright 5000K CCT Daylight light gives off a clean and cool white light more closely matching sunlight. The 8 adjustable panels allow you to pivot panels up and aim light into all the dark corners of your garage, barn, or utility room. You can also aim them down for bright down light over a workspace or auto body and mechanic work. This light bulb is great for residential or commercial applications and is a product you can trust with a warranty and customer service included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.