
GT-Lite 2300 Lumen LED A19 3-Way Bulb 50-100-150W Equivalent Daylight
Mfr # GT-A19-51015-DL
Zoro # G722065414
product price: $17.85
/eaKey Features
Height
4.2 in
Voltage
120 V
Length
2.4 in
Width
2.4 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT-A19-51015-DL
Zoro #
G722065414
UPC #
8.50041E+11
Country of Origin
China
Dimensions
Height
4.2 in
Length
2.4 in
Width
2.4 in
Details
Item
LED Bulb
Voltage
120 V
Color
White
Description
Take control of your lighting with a true 3-way LED bulb designed for everyday flexibility. The GT-Lite 3-Way A19 LED lets you switch between three brightness levels-low, medium, and high. Using a standard 3-way socket, replacing traditional 50W, 100W, and 150W incandescent bulbs in one convenient lamp. No dimmers or bulb changes required. At its highest setting, this bulb delivers up to 2,300 lumens while using only 18 watts, providing powerful illumination with impressive energy savings. The 5000K daylight color temperature produces bright, crisp light ideal for reading, working, kitchens, garages, and other task-focused areas. Its classic A19 shape and E26 base ensure easy compatibility with most lamps and fixtures. Built with long-lasting LED technology, it runs cooler and lasts longer than incandescent alternatives.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.