Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2'x2' 4200 Lumen LED Flat Panel, Black Trim Flush Mount Drop Ceiling 5 CCT, 3 Level Dimmable, CRI 90

  • Mfr # GT-F22B-2PK

  • Zoro # G122065410


product price: $155.99
/pk 2, $78.00/ea
Free Shipping & Returns

Key Features

Width
23.75 in
Color
White
Height
1.25 in
Voltage
120 V
Length
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT-F22B-2PK
Zoro #
G122065410
UPC #
8.50041E+11
Country of Origin
Thailand

Dimensions

Width
23.75 in
Height
1.25 in
Length
23.75 in

Details

Color
White
Voltage
120 V
Item
LED Flat Panel

Description

Transform every room into a space you love to be in with our 2x2 LED Flat Panel Light Black. With its sleek black trim and ultra-slim profile, this panel fixture blends seamlessly into any setting whether flush mounted or in a drop ceiling. Each panel delivers a powerful 4200 lumens while using just 45 watts, helping you cut down on energy costs. Tailor your perfect ambiance with 15 total light combinations, including 5 color temperatures (from a cozy 2700K to a vibrant 5000K) and 3 brightness levels, no dimmer switch needed. From soft glow to full brilliance, change it effortlessly with the built-in switches. CRI 90 ensures true-to-life color, making every detail shine. Perfect for laundry rooms, basements, offices, and more, wherever you want comfort, clarity, and effortless style. Backed by a 1-year manufacturer warranty, these LED panels combine customizable lighting, and energy efficiency in one smart upgrade.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.