GT-Lite 3400 Lumen LED A21 3-Way Bulb 50-200-250W Equivalent Soft White

  • Mfr # GT-A21-52025-SW

  • Zoro # G422065394


product price:  $20.59
/ea

Key Features

Length
2.8 in
Voltage
120 V
Color
White
Width
2.8 in
Height
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT-A21-52025-SW
Zoro #
G422065394
UPC #
8.50041E+11
Country of Origin
China

Dimensions

Length
2.8 in
Width
2.8 in
Height
6.1 in

Details

Item
LED Bulb
Voltage
120 V
Color
White

Description

GT-Lite庐 3-Way 3400 lumen LED light bulb is an energy-concious 27-watt replacement for a 250-watt incandesccent bulb. Using this bulb with a 3-way lamp socket will allow you to cycle between three light outputs: Low 800 Lumen (60-watt equivalent), Medium 2800 Lumen (200-watt equivalent), and High 3400 Lumen (250-watt equivalent). If using with a standard light socket, the light will operate on the Medium Setting. The easy to install E26 base fits in standard light sockets and LEDs start up instantly. The 2700K CCT Soft White light is perfect for a cozy ambiance in smaller areas. The softer light enhances the atmosphere in living rooms, lamps, bedrooms, porches, lounge areas, Start saving energy and money today!

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.