Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT-Lite 4500 Lumen LED Cob Bulb E26 IP65 5K Lumen Tough

  • Mfr # GT-CTB40-WET

  • Zoro # G022065398


product price: $52.25
/ea

Key Features

Length
3.66 in
Width
3.66 in
Color
White
Height
10.51 in
Voltage
100-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-CTB40-WET
Zoro #
G022065398
UPC #
8.50018E+11
Country of Origin
China

Dimensions

Length
3.66 in
Width
3.66 in
Height
10.51 in

Details

Item
LED Bulb
Color
White
Voltage
100-277V

Description

Brighten your outdoor spaces with this powerful 4500 lumen LED bulb, a 40-watt energy-saving replacement for traditional 250-watt lights that cuts energy use by 84 percent, saving you up to $1,155 over its lifetime. Built tough with an IP65 wet rating and a shatter-resistant cover, it withstands rain, snow, and harsh conditions, making it perfect for barns, streetlights, and exterior fixtures. Enjoy 360-degree omnidirectional light that floods large areas with even, bright illumination. Rated for 50,000 hours, its upgraded LED chips and premium driver ensure long-lasting, maintenance-free performance. Easily install in any standard E26 socket and experience dependable, efficient lighting ideal for barns, warehouses, parking structures, garages, and outdoor security. Illuminate your world with lasting brightness and savings.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.