Shop GT-LITE
See all product information
Create Account
54in Tripod with Universal Latch for Work Lights, Telescoping from 23-54 inches
- Mfr # GT-TP-54
- Zoro # G522065416
product price:Â
$
48.75
/ea
Key Features
Color
White
Length
26 in
Height
54 in
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GT-TP-54
- Zoro #
- G522065416
- UPC #
- 8.54904E+11
- Country of Origin
- Thailand
- Item
- Worklight Tripod
- Color
- White
Dimensions
- Length
- 26 in
- Height
- 54 in
- Width
- 26 in
Description
Get the perfect lighting height for your project with this tripod with universal fast latch. Setting the product up is as easy as 1-2-3 with simple twist-lock column. When not in use this tripod collapses down into an easily transported compact unit. Compatible with all GT-Lite Work Lights.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.