Zoro Homepage

800 Lumen LED, 16ft White/Color, Tape Light

  • Mfr # GT-LTP-3

  • Zoro # G806006173


product price: $27.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-LTP-3
Zoro #
G806006173
UPC #
854904008446
Country of Origin
Thailand

Description

Light up any room in style with this 16ft LED color tape light, designed to add vibrant, energy-efficient accent lighting anywhere in your home. With 800 lumens of brightness using just 23 watts, it replaces a 64W light and saves up to 64 percent in energy costs. Choose from 20 vivid colors or warm white (3000K) using the included remote, featuring 8 light settings and dimmable options to create the perfect mood. This flexible kit includes two straight connectors and one 12" whip, allowing you to cut and link up to 28 feet for a custom fit. Mounting is easy with included 3M adhesive tape and clips, great for lining stairways, under cabinets, or around your home theater. Rated for 30,000 hours (22.8 years at 3 hours/day), this lightweight system weighs under 1 lb and includes a 4ft 12V AC adapter. Whether you're adding ambiance or functional lighting, this tape light kit delivers powerful results with minimal effort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.