Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED 4-Panel Folding Grow Bulb, 30W, E26

  • Mfr # GT-GR-4P40

  • Zoro # G222065396


product price: $29.99
/ea

Key Features

Length
12.4 in
Color
White
Height
3.1 in
Voltage
120 V
Width
12.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-GR-4P40
Zoro #
G222065396
UPC #
-
Country of Origin
China

Dimensions

Length
12.4 in
Height
3.1 in
Width
12.4 in

Details

Color
White
Voltage
120 V
Item
Growlight

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.