345 .75 To 1.5 In Drain King Hose
- Mfr # 3935996
- Zoro # G704169611
product price:Â
$
44.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3935996
- Zoro #
- G704169611
- UPC #
- -
- Country of Origin
- China
Description
Connects to garden hose to unclog kitchen sinks, bathtubs, and showers. Expands and locks itself in pipe when water is turned on. Pressure forces strong jets of water through surge valve to discharge blockage, even if its 1000' down the line. Can also be used for clearing heating and A/C drainage pipes, bath sinks and swimming pool lines. No chemicals, will not harm pipes.
Features- Drain Opener/Cleaner
- Drain King
- Drain Size - .7 x 1.5 in.
- Dimension - 1.00 x 15.25 x 19.75 in.
- Item Weight - .25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.