G T Water Products 26in. Drain King Mini Snake DKMS

  • Mfr # DKMS

  • Zoro # G204056138


product price: $29.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKMS
Zoro #
G204056138
UPC #
77115001239
Country of Origin
China

Description

  • Mini snake
  • Unclogs drains, sinks, showers, bath drains and urinals
  • 26" long
  • Length: 0.25
  • Width: 26
  • Height: 2.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.