Shop GTL
See all product information
Create Account
Dowel Pin, 2.50 mm Nominal Dia, 1 PK
- Mfr # GTL-XX-0333
- Zoro # G402609693
product price:Â
$
9.45
/ea
Key Features
System of Measurement
Metric
Nominal Diameter
2.50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GTL-XX-0333
- Zoro #
- G402609693
- UPC #
- -
- Country of Origin
- United States
- Item
- Dowel Pin
- System of Measurement
- Metric
Dimensions
- Nominal Diameter
- 2.50 mm
Description
GTL: 100-Piece Roll Pins 2.5 x 4.8mm for Flip-Style Remotes (GTL)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.