Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gto 100ft Wireless Vehicle Sensor Exit Wand R4500

100ft Wireless Vehicle Sensor Exit Wand (Discontinued)

  • Mfr # R4500
  • Zoro # G3641337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4500
Zoro #
G3641337
UPC #
090835001457
Country of Origin
China

Dimensions

Height
1 3/4 in
Length
16 3/4 in

Details

Item
Vehicle Exit Sensor
Type
Wireless Gate Exit Control
For Use With
29RV46, 13X161, 13X162, 13X156, 13X157, 36A984, 36A985, 36A982, 36A983
Includes
Transmitter Module, Sensor, Receiver, (3) Mounting Posts and (2) "AA" Batteries
Color
Black
Operation
100 ft Range Between Transmitter and Receiver, Long Battery Life (1-3 yr) Due to Low Power Consumption, Sensor Detects Vehicle-in-Motion, Similar Operation to a Loop System without Having to Cut Asphalt, Adjustable Sensitivity From 3-12 ft Radius, Rejects Line Noise at 50 Hz & 60 Hz

Description

Vehicle Exit Sensor, Includes Transmitter Module, Sensor, Receiver, (3) Mounting Posts and (2) In.AA In. Batteries, For Use With 29RV46, 13X161, 13X162, 13X156, 13X157, 36A984, 36A985, 36A982, 36A983, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.