Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R1200
Zoro #
G7547373
UPC #
090835001495
Country of Origin
China
Dimensions
Height
2 3/4 in
Width
2 1/3 in
Length
8 in
Details
Item
Magnetic Gate Lock
For Use With
13X156, 13X157, 36A984, 36A985, 36A982, 36A983
Operation
Withstands Up to 1,200 lbs of Force. Designed to Mount Vertically or Horizontally.12 to 24V DC
Type
Vehicle Gates
Construction
Stainless Steel
Includes
Gate Lock, Mounting Z-bracket
Description
Magnetic Gate Lock, Includes Gate Lock, Mounting Z-bracket, For Use With 13X156, 13X157, 36A984, 36A985, 36A982, 36A983
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.