Shop GTSE
Create Account
Black Double Loop Chasis Mount Zip Ties - 19in (250lb), 20PK
- Mfr # DLMCT19-250-B-20
- Zoro # G424152894
product price:Â
$
27.35
/pk of 20, $1.37/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLMCT19-250-B-20
- Zoro #
- G424152894
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Pack Qty: 20pcs, Length: 19 11/16in, Width: 0.5in, Min Loop Tensile Strength: 250lb / 114kgf / 1112N, Max Bundle Dia.: 60, Mounting Hole Dia: 6.2, Material: Nylon 66, Flame Rated: UL94V-2, Operating Temp: 185A Degrees F, Certification: Halogen-Free,RoHS, Pack of 20 Black Double Loop Chasis Mount Cable Ties, Manufactured from UL approved Nylon 66, 94V-2, Application: double head design to secure wires, tubing or hoses parallelly separated., Automatic discounts when ordering carton quantities
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.