Shop GTSE
See all product information
Create Account
Black Reusable Trigger Zip Ties, 50lb Tensile Strength (Bulk Pack of 1,000) - 10in (50lb), 1000PK
- Mfr # RCT10-50-B-1000
- Zoro # G924152912
product price:Â
$
61.15
/pk of 1000, $0.06/ea
Key Features
Color
Black
Tensile Strength
50 lbs
Material
Nylon
Nominal Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCT10-50-B-1000
- Zoro #
- G924152912
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Tensile Strength
- 50 lbs
- Item
- Cable Tie
- Material
- Nylon
Dimensions
- Nominal Length
- 10 in
Description
Perfect for applications where changes are anticipated, as these ties are designed to be reopened or reused multiple times, Excellent resistance to weathering, ageing and external agents, Easy to use quick trigger style release mechanism, Manufactured from UL approved Nylon 66, 94V-9, Operating temperature: -40 Degrees F to 185 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.