Shop GTSE
See all product information
Create Account
Brown Nylon Zip Ties / Cable Ties - 14in (50lb), 100PK
- Mfr # CT14-50-BRN-100
- Zoro # G624152953
product price:Â
$
6.75
/pk of 100, $0.07/ea
Sold in multiples of 2Â pks for
$13.50
Key Features
Nominal Length
14 in
Color
Brown
Tensile Strength
50 lbs
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT14-50-BRN-100
- Zoro #
- G624152953
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Brown
- Item
- Cable Tie
- Tensile Strength
- 50 lbs
- Material
- Nylon
Dimensions
- Nominal Length
- 14 in
Description
High tensile strength with low insertion force, Excellent resistance to weathering, ageing and external agents, Self-locking for fast and easy application, Manufactured from UL approved Nylon 66, 94V-2, Operating temperature: -40 Degrees F to 185 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.