Shop GTSE
See all product information
Create Account
Brown Nylon Zip Ties / Cable Ties - 8in (18lb), 100PK
- Mfr # CT8-18-BRN-100
- Zoro # G024153031
product price:Â
$
2.79
/pk of 100, $0.03/ea
Sold in multiples of 4Â pks for
$11.16
Key Features
Material
Nylon
Color
Brown
Tensile Strength
18 lbs
Nominal Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT8-18-BRN-100
- Zoro #
- G024153031
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Nylon
- Color
- Brown
- Tensile Strength
- 18 lbs
- Item
- Cable Tie
Dimensions
- Nominal Length
- 8 in
Description
High tensile strength with low insertion force, Excellent resistance to weathering, ageing and external agents, Self-locking for fast and easy application, Manufactured from UL approved Nylon 66, 94V-2, Operating temperature: -40 Degrees F to 185 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.