Shop GTSE
See all product information
Create Account
General Purpose Masking Tape - 2in x 164ft, 2PK
- Mfr # MT-104-CRM-02
- Zoro # G424152955
product price:Â
$
8.35
/pk of 2, $4.18/ea
Key Features
Material
Crepe paper
Tape Color
Cream
Tape Length
164 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT-104-CRM-02
- Zoro #
- G424152955
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Crepe paper
- Tape Color
- Cream
- Item
- Masking Tape
Dimensions
- Tape Length
- 164 ft
- Tape Width
- 2 in
Description
Perfect for masking out areas to be painted, Material: Crepe paper with natural rubber adhesive, Can easily be removed without leaving residue or causing damage, Provides good resistance to bleed-through, enabling crisp, straight paint lines, Shields skirting, mouldings, fixings, switches & sockets in direct sunlight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.