Shop GTSE
See all product information
Create Account
Heavy Duty Mounting Tape Clear - 1.18in x 9ft
- Mfr # HDMT-902-CLR
- Zoro # G824153033
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Tape Color
Clear
Imperial Tape Length
9 ft
Imperial Tape Width
1.18 in
Tape Backing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDMT-902-CLR
- Zoro #
- G824153033
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Tape Color
- Clear
- Tape Backing Material
- Plastic
- Item
- Mounting Tape
Dimensions
- Imperial Tape Length
- 9 ft
- Imperial Tape Width
- 1.18 in
Description
Advanced Nano Technology: Engineered with cutting-edge nano acrylic gel, this double-sided tape heavy-duty ensures a secure bond on various surfaces, providing reliable performance for any mounting or DIY need., Effortless Application: Easy to cut to size, with instant bondinga€"no tools or drying time required. Ideal for quick fixes like picture hanging., Residue-Free Removal: Removes cleanly without sticky residue, protecting surfaces like walls, tiles, and glass., Weatherproof Durability: Maintains strong adhesion indoors and outdoors, withstanding various weather conditions., Versatile Use: Ideal for photo frames, posters, decorative items, carpet edges, hooks, and craft projects., Width: 1.18in, Length: 9ft, Heavy Duty Double Sided Mounting Tape, Colour: Clear, Size: 1.18in x 9ft, Thickness: 0.067in, Quantity: 1 Roll, Multi-pack savings are available for larger orders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.