Shop MAPED
See all product information
Create Account
Ultimate Soft Grip 8.25" Scissors
- Mfr # 697710
- Zoro # G923724318
product price:Â
$
14.69
/ea
Key Features
Handle Material
Plastic
Blade Material
Metal
Recommended Age
12+ years
Recommended Grade
Grade 6+
Includes
1 Pair of Scissors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 697710
- Zoro #
- G923724318
- UPC #
- -
- Country of Origin
- China
- Handle Material
- Plastic
- Blade Material
- Metal
- Recommended Age
- 12+ years
- Recommended Grade
- Grade 6+
- Color
- Orange, Black
- Includes
- 1 Pair of Scissors
Dimensions
- Size
- 8.25 in
Description
Comfortable enough for all-day use, the Ultimate Soft Grip Scissors feature patented double-skin ambidextrous handles eliminate painful pressure when cutting even the toughest materials. Embossed stainless steel blades are precision ground to provide long lasting sharpness and durability. Easily cut paper, fabric, cardstock, corrugate and more!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.