White / Off White Reusable Trigger Zip Ties, 50lb Tensile Strength - 6in (50lb), 100PK
- Mfr # RCT6-50-N-100
- Zoro # G724152969
product price:Â
$
8.15
/pk of 100, $0.08/ea
Key Features
Color
White / Natural
Nominal Length
6 in
Material
Nylon
Tensile Strength
50 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCT6-50-N-100
- Zoro #
- G724152969
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- White / Natural
- Item
- Cable Tie
- Material
- Nylon
- Tensile Strength
- 50 lbs
Dimensions
- Nominal Length
- 6 in
Description
Perfect for applications where changes are anticipated, as these ties are designed to be reopened or reused multiple times, Excellent resistance to weathering, ageing and external agents, Easy to use quick trigger style release mechanism, Manufactured from UL approved Nylon 66, 94V-6, Operating temperature: -40 Degrees F to 185 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.