Shop GTSE
See all product information
Create Account
Wide Aluminum Foil Tape - 4in x 164ft
- Mfr # AFT-204-SIL
- Zoro # G524152947
product price:Â
$
16.29
/ea
Key Features
Length
164 ft
Width
4 in
Tape Adhesive Material
Aluminium Foil
Tape Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AFT-204-SIL
- Zoro #
- G524152947
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Foil Tape
- Tape Adhesive Material
- Aluminium Foil
- Tape Color
- Silver
Dimensions
- Length
- 164 ft
- Width
- 4 in
Description
Perfect for: Joining & sealing insulation, ducting & pipework, Paper release carrier with emulsion based acrylic adhesive, Suitable for interior and exterior use, Total thickness: 50mic, Temperature Rating: 5 Degrees F to +158 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.