Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protector, 1-7/8 in H, 1-1/2 ft L, 19-3/4 in W, 1 Channel, Polyurethane, Black

  • Mfr # GD3-DO-B

  • Zoro # G8813192


product price: $162.44
/ea
Free Shipping & Returns

Key Features

Height
1-7/8 in
Length
1-1/2 ft
Width
19-3/4 in
Load Capacity
21,000 lb/Axle
Number of Channels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD3-DO-B
Zoro #
G8813192
UPC #
812958004432
Country of Origin
United States

Dimensions

Height
1-7/8 in
Length
1-1/2 ft
Width
19-3/4 in
Max. Cable Dia.
1-13/40 in
Channel Height
1 3/8 in
Channel Width
1 5/8 in, 3 1/4 in
Cable Protection System Components Length
18 in

Details

Item
Cable Protector
Load Capacity
21,000 lb/Axle
Number of Channels
1
Material
Polyurethane
Color
Black
For Use With
Cables, Conduit, Hose Lines, Pipes
Connection Style
Dog Bone
Style
Drop Over
ADA Compliant
No
Texture
Serrated
Cable Feed Style
Lay Under

Description

Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Dog Bone, Channel Height 1 3/8 in, Channel Width 1 5/8 in, 3 1/4 in, Load Capacity 21,000 lb/Axle, Material Polyurethane, Style Drop Over, Color Black, For Use With Cables, Conduit, Hose Lines, Pipes, Max. Cable Dia. 1 3/8 in, Height 1 7/8 in, Length 18 in, Width 19 3/4 in, ADA Compliant No, Texture Serrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.