Safety Tape, Green, 1 In. W, 30 yd. L, PK12
Mfr # 41308-1
Zoro # G3787034
product price: $38.25
/pk 12, $3.19/eaKey Features
Length
30 yd
Adhesive
Yes
Width
1 in
Color
Green
Package Type
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41308-1
Zoro #
G3787034
UPC #
-
Country of Origin
United States
Dimensions
Length
30 yd
Width
1 in
Tape Width
1 in
Roll Length
30 yd
Details
Adhesive
Yes
Color
Green
Package Type
Roll
Waterproof
No
Item
First Aid Tape
Includes
(12) Guard-Tex Self-Adhering Safety Tape
Material
Cotton Gauze
Industry Type
Healthcare
Latex Content
Contains Latex
Water Resistance
Water Resistant
Tape Material
Cotton Gauze
Unitized
Unitized
Sterility
Non-Sterile
Adhesiveness
Adhesive
Tape Color
Green
Elasticity
Non-Elastic
Description
First Aid Tape, Tape Color Green, Roll Length 30 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Water Resistant, Tape Material Cotton Gauze, Unitized Unitized, Latex Content Contains Latex, Elasticity Non-Elastic, Sterility Non-Sterile, Standards Not Applicable, Compatible Manufacturer Part Number Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.