Safety Tape, Green, 3/4 x 30 yd. L, PK16
Mfr # 41308-34
Zoro # G3787052
product price: $29.59
/pk 16, $1.85/eaKey Features
Width
3/4 in
Length
30 yd
Waterproof
No
Color
Green
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41308-34
Zoro #
G3787052
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4 in
Length
30 yd
Tape Width
3/4 in
Roll Length
30 yd
Details
Waterproof
No
Color
Green
Industry Type
Healthcare
Package Type
Roll
Adhesive
Yes
Includes
(16) Guard-Tex Self-Adhering Safety Tape
Material
Cotton Gauze
Item
First Aid Tape
Latex Content
Contains Latex
Water Resistance
Water Resistant
Unitized
Unitized
Sterility
Non-Sterile
Adhesiveness
Adhesive
Tape Material
Cotton Gauze
Elasticity
Non-Elastic
Tape Color
Green
Description
First Aid Tape, Tape Color Green, Roll Length 30 yd, Tape Width 3/4 in, Adhesiveness Adhesive, Water Resistance Water Resistant, Tape Material Cotton Gauze, Unitized Unitized, Latex Content Contains Latex, Elasticity Non-Elastic, Sterility Non-Sterile, Standards Not Applicable, Compatible Manufacturer Part Number Not Applicable, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.