Zoro Homepage

36In 75Xt Steel Ext, Steel Nozzle

  • Mfr # 75XTE036SS

  • Zoro # G1178366


product price: $47.25
/ea

Key Features

Tube Material
Steel
Number of Pieces
1
Overall Length
36 in
Compatible with Series
75XT Series
Compatible with Manufacturer Part Number
75XT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75XTE036SS
Zoro #
G1178366
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in

Details

Item
36In 75Xt Steel Ext, Steel Nozzle
Tube Material
Steel
Number of Pieces
1
Compatible with Series
75XT Series
Compatible with Manufacturer Part Number
75XT
Compatible with Product Type
Air Guns
Nozzle Tip Material
Steel

Description

36In 75Xt Steel Ext, Steel Nozzle, Compatible with Manufacturer Part Number 75XT, Nozzle Tip Material Steel, Tube Material Steel, Overall Length 36 in, Inlet Size 3/4 in, Diameter 51/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.