Zoro Homepage

3/8" x 12 ft Polyurethane Air Hose Blue

  • Mfr # 38X12B04

  • Zoro # G4832082


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Hose Media
Air
Type
Coupled Assembly
Hose Inside Dia.
3/8 in
Hose Inside Dia. (In.)
3/8
Hose Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38X12B04
Zoro #
G4832082
UPC #
690773002433
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Inside Dia. (In.)
3/8
Hose Length
12 ft
Hose Outside Dia. (In.)
9/16
Fitting Size
3/8 in x 3/8 in
Pneumatic Hose Fitting Size
3/8"
Outside Dia.
0.563"
Pneumatic Hose Inside Dia.
3/8"
Pneumatic Hose Length
12 ft.
Pnuematic Hose Fitting Size
3/8"
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Hose Outside Dia.
9/16 in

Description

Coiled Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 9/16 in, Hose Length 12 ft, Hose Color Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 100 psi, Temp. Range -50 Degrees to 180 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.