Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75Xt Aluminum Nozzle

  • Mfr # 75XTNA-1

  • Zoro # G4144038


product price: $13.29
/ea

Key Features

Nozzle Type
Venturi, Xtra Thrust
Length
2 12/25 in
Base Material
Aluminum
Tube Material
Aluminum
Inlet Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75XTNA-1
Zoro #
G4144038
UPC #
690773010025
Country of Origin
United States

Dimensions

Length
2 12/25 in
Inlet Size
3/4 in
Outlet Size
5/8 OD
Diameter
1/4 in
Overall Length
2 1/2 in
Air Outlet Size
5/8 in

Details

Item
Air Gun Nozzle
Nozzle Type
Venturi, Xtra Thrust
Base Material
Aluminum
Tube Material
Aluminum
Standards
OSHA
Max. dBA
108
For Use With
SD-CT
Number of Pieces
1
Application
Blowing Heavy Debris
OSHA Pressure Compliant
Yes
Compatible with Series
75XT Series, U75XT Series
Sound Level
108 dB
Compatible with Manufacturer Part Number
75XT006AA, 75XT006SA, 75XT012AA, 75XT012AAUS, 75XT012SA, 75XT012SS, 75XT018AA, 75XT018SA, 75XT024AA, 75XT024SA, 75XT036AA, 75XT048AA, 75XT060AA, 75XT072AA, 75XT072SS, 75XT096AA, 75XT144AA, U75XT006AA2, U75XT006AA225, U75XT006AA3, U75XT012AA2, U75XT012AA3, U75XT018AA2, U75XT018AA3, U75XT024AA2, U75XT024AA3, U75XT036AA2, U75XT036AA3, U75XT048AA2, U75XT048AA3, U75XT060AA2, U75XT060AA3, U75XT072AA2, U75XT072AA3
Air Flow Pattern
Focused
Output
2.8 lbf
Nozzle Tip Material
Aluminum
Compatible with Product Type
Air Guns
Product Type
Air Gun Nozzle

Description

Air Gun Nozzle, Compatible with Manufacturer Part Number 75XT006AA, 75XT006SA, 75XT012AA, 75XT012AAUS, 75XT012SA, 75XT012SS, 75XT018AA, 75XT018SA, 75XT024AA, 75XT024SA, 75XT036AA, 75XT048AA, 75XT060AA, 75XT072AA, 75XT072SS, 75XT096AA, 75XT144AA, U75XT006AA2, U75XT006AA225, U75XT006AA3, U75XT012AA2, U75XT012AA3, U75XT018AA2, U75XT018AA3, U75XT024AA2, U75XT024AA3, U75XT036AA2, U75XT036AA3, U75XT048AA2, U75XT048AA3, U75XT060AA2, U75XT060AA3, U75XT072AA2, U75XT072AA3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.