Shop GUARDAIR

Air Gun, 1/4 in, FNPT, Alum, Gray

  • Mfr # LZR600006AA
  • Zoro # G1341733

product price: 
$
38.29
/ea

Key Features

Air Gun Body Style
Ergonomic
Body Material
Aluminum
Application
Automotive and Industrial Cleaning Applications, DIY
Outlet Size
1/8 in (F)NPT
Includes
Extension and Nozzle, Hanging Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZR600006AA
Zoro #
G1341733
UPC #
690773022981
Country of Origin
United States
Air Gun Body Style
Ergonomic
Body Material
Aluminum
Application
Automotive and Industrial Cleaning Applications, DIY
Includes
Extension and Nozzle, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Gray
Max. Inlet Pressure
120 psi
Max. dBA
101
Nozzle
Venturi
Standards
OSHA 1910.242(B)
Trigger
Lever
Output
0.9 lbf
Air Gun Product Group
Air Gun
Air Consumption
13 scfm
Item
Air Gun
Output Thrust
1 lbf
Air Flow Pattern
Focused
Nozzle Tip Material
Aluminum
Nozzle Features
Safety Tip
OSHA Pressure Compliant
Yes
Sound Level
101 dB
Chip Guard Included
No
Nozzle Angle
Straight
Maximum Inlet Pressure
120 psi
Number of Nozzles Included
1
Air Inlet Gender
Female
Air Inlet Type
NPT
Inlet Pressure - Maximum
120 psi
Nozzle Type
Venturi

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
10 1/8 in
Nozzle Length
2 in
Extension Size
6 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
3 5/16 in
Air Outlet Size
1/8 in
Air Inlet Size
1/4 in
Air Inlet Connection Size
1/4 in
Pistol Grip Trigger Length
4 in
Wire Rope Length
10 1/8 in
Length
10 1/8 in

Description

Air Gun, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.