Air Gun, 1/4 in, FNPT, Alum, Gray

  • Mfr # LZR600024AA
  • Zoro # G1474051
product price: 
$
37.79
/ea

Key Features

Air Gun Body Style
Ergonomic
Body Material
Aluminum
Application
Automotive and Industrial Cleaning Applications, DIY
Outlet Size
1/8 in (F)NPT
Includes
Extension and Nozzle, Hanging Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZR600024AA
Zoro #
G1474051
UPC #
690773023018
Country of Origin
United States
Air Gun Body Style
Ergonomic
Body Material
Aluminum
Application
Automotive and Industrial Cleaning Applications, DIY
Includes
Extension and Nozzle, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Gray
Max. Inlet Pressure
120 psi
Max. dBA
101
Nozzle
Venturi
Standards
OSHA 1910.242(B)
Trigger
Button
Air Consumption
13 scfm
Air Gun Product Group
Air Gun
Output
0.9 lbf
Item
Air Gun
Output Thrust
1 lbf
Maximum Inlet Pressure
120 psi
Air Inlet Gender
Female
Chip Guard Included
No
Air Flow Pattern
Focused
Nozzle Features
Safety Tip
Nozzle Angle
Straight
OSHA Pressure Compliant
Yes
Nozzle Tip Material
Aluminum
Sound Level
101 dB
Number of Nozzles Included
1
Air Inlet Type
NPT
Nozzle Type
Venturi
Inlet Pressure - Maximum
120 psi

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
28 1/8 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
24 in
Nozzle Length
2 in
Overall Width
3 5/16 in
Air Outlet Size
1/8 in
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
4 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
28 1/8 in
Length
28 1/8 in

Description

Air Gun, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews