Shop GUARDAIR

Air Gun, 1/4 in, FNPT, Alum, Silver

  • Mfr # 76S018
  • Zoro # G0378555

product price: 
$
41.19
/ea

Key Features

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Stubborn and Difficult Applications
Outlet Size
1/4 in
Includes
Chip Shield, Extension and Nozzle, Hanging Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
76S018
Zoro #
G0378555
UPC #
690773026187
Country of Origin
United States
Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Aluminum
Application
Stubborn and Difficult Applications
Includes
Chip Shield, Extension and Nozzle, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
104
Nozzle
Air-Shield
Standards
OSHA 1910.242(B)
Trigger
Wide
Air Gun Product Group
Air Gun
Air Consumption
35 scfm
Item
Air Gun
Output
0.5 lbf
Air Inlet Gender
Female
Chip Guard Included
Yes
Air Flow Pattern
Focused
Sound Level
104 dB
OSHA Pressure Compliant
Yes
Maximum Inlet Pressure
120 psi
Nozzle Angle
Straight
Nozzle Features
Air Shield, Pinned, Tamper Proof
Air Inlet Type
NPT
Nozzle Tip Material
Brass
Number of Nozzles Included
1
Output Thrust
1 lbf
Inlet Pressure - Maximum
120 psi
Body Style
Pistol-Grip
Nozzle Type
Air-Shield
Wire Color
Silver

Dimensions

Outlet Size
1/4 in
Overall Length
23 3/4 in
Nozzle Length
18 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
18 in
Overall Width
6 5/8 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
2 1/2 in
Air Inlet Connection Size
1/4 in

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 18 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Air Shield, Pinned, Tamper Proof, Nozzle Air-Shield, Air Flow Pattern Focused, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.