Air Gun, 1/4 in, FNPT, Alum, Silver

  • Mfr # 80LJ018AA
  • Zoro # G1970105
product price: 
$
40.15
/ea

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Cleaning and Blowing Debris in Noise Sensitive Environments
Outlet Size
3/4"-32 (F)NPT
Includes
Extension and Nozzle, Hanging Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80LJ018AA
Zoro #
G1970105
UPC #
690773006486
Country of Origin
United States
Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Cleaning and Blowing Debris in Noise Sensitive Environments
Includes
Extension and Nozzle, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
99
Nozzle
Safety, Whisper Jet
Standards
OSHA 1910.242(B)
Trigger
Lever
Output
1.5 lbf
Air Gun Product Group
Air Gun
Item
Air Gun
Air Consumption
29 scfm
Sound Level
99 dB
Nozzle Features
Conical Tip Prevents Nozzle Blockage, Noise Reducing, Superior Thrust
Air Inlet Type
NPT
Output Thrust
2 lbf
Nozzle Tip Material
Aluminum
Air Flow Pattern
Focused
Maximum Inlet Pressure
120 psi
Nozzle Angle
Straight
OSHA Pressure Compliant
Yes
Number of Nozzles Included
1
Chip Guard Included
No
Air Inlet Gender
Female
Nozzle Type
Safety, Whisper Jet
Body Style
Pistol-Grip
Inlet Pressure - Maximum
120 psi
Wire Color
Silver

Dimensions

Outlet Size
3/4"-32 (F)NPT
Overall Length
21 1/2 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
18 in
Nozzle Length
2 1/2 in
Overall Width
6 5/8 in
Air Inlet Size
1/4 in
Pistol Grip Trigger Length
2 1/2 in
Air Outlet Size
3/4 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
21 1/2 in
Length
21 1/2 in

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Conical Tip Prevents Nozzle Blockage, Noise Reducing, Superior Thrust, Nozzle Safety, Whisper Jet, Air Flow Pattern Focused, Sound Level 99 dB, OSHA Pressure Compliant Yes, Output Thrust 2 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews