Shop GUARDAIR

Air Gun, 1/4 in, FNPT, Alum, Silver

  • Mfr # 900LJ024AA
  • Zoro # G0640157

product price: 
$
35.59
/ea

Key Features

Air Gun Body Style
Thumb Switch
Body Material
Aluminum
Outlet Size
1/8 in (F)NPT
Includes
Extension and Nozzle
Overall Length
27 7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
900LJ024AA
Zoro #
G0640157
UPC #
690773007452
Country of Origin
United States
Air Gun Body Style
Thumb Switch
Body Material
Aluminum
Includes
Extension and Nozzle
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
100
Nozzle
Venturi Safety
Standards
OSHA 1910.242(B)
Trigger
Button
Air Gun Product Group
Air Gun
Air Consumption
16 scfm
Output
90 psi
Item
Air Gun
Maximum Inlet Pressure
120 psi
Output Thrust
1 lbf
Chip Guard Included
No
Sound Level
100 dB
Air Inlet Gender
Female
Nozzle Tip Material
Aluminum
OSHA Pressure Compliant
Yes
Air Flow Pattern
Focused
Air Inlet Type
NPT
Nozzle Angle
Straight
Number of Nozzles Included
1
Nozzle Features
Safety Tip
Inlet Pressure - Maximum
120 psi
Body Style
Thumb-Lever
Nozzle Type
Venturi Safety
Wire Color
Silver

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
27 7/16 in
Extension Size
24 in
Nozzle Length
7/16 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
2 15/16 in
Air Inlet Size
1/4 in
Air Outlet Size
1/8 in
Pistol Grip Trigger Length
2 1/2 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
27 7/16 in
Length
27 7/16 in

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 7/16 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi Safety, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.