Shop GUARDAIR

Air Gun, 1/4 in, FNPT, Zinc, Silver

  • Mfr # 970018S
  • Zoro # G1859798

product price: 
$
26.69
/ea

Key Features

Air Gun Body Style
Thumb Switch
Body Material
Cast Zinc
Application
Cleaning
Includes
Extension and Nozzle, Hanging Hook
Overall Length
21 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
970018S
Zoro #
G1859798
UPC #
690773027429
Country of Origin
China
Air Gun Body Style
Thumb Switch
Body Material
Cast Zinc
Application
Cleaning
Includes
Extension and Nozzle, Hanging Hook
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
104
Nozzle
Venturi Safety
Standards
OSHA 1910.242(B)
Trigger
Short Lever
Output
100 psi
Air Gun Product Group
Air Gun
Air Consumption
8 scfm
Item
Air Gun
OSHA Pressure Compliant
Yes
Nozzle Features
Safety Tip
Sound Level
104 dBA
Maximum Inlet Pressure
120 psi
Output Thrust
1 lbf
Chip Guard Included
No
Nozzle Tip Material
Brass
Number of Nozzles Included
1
Air Inlet Type
NPT
Nozzle Angle
Straight
Air Flow Pattern
Focused
Air Inlet Gender
Female
Inlet Pressure - Maximum
120 psi
Body Style
Thumb-Lever
Nozzle Type
Venturi Safety
Wire Color
Silver

Dimensions

Overall Length
21 1/2 in
Extension Size
18 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
2 5/8 in
Nozzle Length
18 in
Air Inlet Size
1/4 in
Air Inlet Connection Size
1/4 in
Pistol Grip Trigger Length
2 1/2 in
Wire Rope Length
21 1/2 in
Length
21 1/2 in

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 18 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi Safety, Air Flow Pattern Focused, Sound Level 104 dBA, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Cast Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.