Shop GUARDAIR

Air Gun, 3/4 in, FNPT, Alum, Black

  • Mfr # INF5036AA
  • Zoro # G1369681

product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
In-Line
Body Material
Aluminum
Application
Heavy Duty Industrial and Construction Cleaning Applications
Outlet Size
1/2 in (F)NPT
Includes
Auxiliary Handle, Extension and Nozzle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
INF5036AA
Zoro #
G1369681
UPC #
690773019868
Country of Origin
United States
Air Gun Body Style
In-Line
Body Material
Aluminum
Application
Heavy Duty Industrial and Construction Cleaning Applications
Includes
Auxiliary Handle, Extension and Nozzle
Air Inlet
3/4 in NPT Female
Color
Black
Max. Inlet Pressure
120 psi
Max. dBA
121
Nozzle
Venturi
Standards
OSHA 1910.242(B)
Trigger
Lever
Item
Air Gun
Air Gun Product Group
Air Gun
Output
12 lbf
Air Consumption
185 scfm
Nozzle Tip Material
Aluminum
Chip Guard Included
No
Nozzle Angle
Straight
Air Inlet Gender
Female
Maximum Inlet Pressure
120 psi
Sound Level
121 dB
Air Flow Pattern
Focused
Output Thrust
12 lbf
Nozzle Features
Safety Tip
Air Inlet Type
NPT
Number of Nozzles Included
1
OSHA Pressure Compliant
Yes
Inlet Pressure - Maximum
120 psi
Nozzle Type
Venturi
Body Style
Ergonomic

Dimensions

Outlet Size
1/2 in (F)NPT
Overall Length
46 7/16 in
Air Gun Inlet Size
3/4 in (F)NPT
Extension Size
36 in
Overall Width
12 1/2 in
Nozzle Length
7 in
Air Inlet Size
3/4 in
Air Outlet Size
1/2 in
Pistol Grip Trigger Length
6 in
Air Inlet Connection Size
3/4 in
Wire Rope Length
46 7/16 in
Length
46 7/16 in

Description

Air Gun, Number of Nozzles Included 1, Nozzle Length 7 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 121 dB, OSHA Pressure Compliant Yes, Output Thrust 12 lbf, Body Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.