Air Gun, 3/8 in, FNPT, Alum, Silver

  • Mfr # U75XT018AA3
  • Zoro # G4832317
product price: 
$
63.19
/ea

Key Features

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Easy Air Flow Activation
Outlet Size
3/4"-32 (F)NPT
Includes
Extension and Nozzle, Hanging Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U75XT018AA3
Zoro #
G4832317
UPC #
690773012494
Country of Origin
United States

Dimensions

Outlet Size
3/4"-32 (F)NPT
Overall Length
21 11/16 in
Extension Size
18 in
Nozzle Length
2 in
Air Gun Inlet Size
3/8 in (F)NPT
Overall Width
6 5/8 in
Pistol Grip Trigger Length
4 in
Air Outlet Size
3/4 in
Air Inlet Size
3/8 in
Air Inlet Connection Size
3/8 in
Wire Rope Length
21 11/16 in
Length
21 11/16 in

Details

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Easy Air Flow Activation
Includes
Extension and Nozzle, Hanging Hook
Air Inlet
3/8 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
101
Nozzle
Xtra Thrust
Standards
OSHA 1910.242(B)
Trigger
Lever
Air Consumption
66 scfm
Item
Air Gun
Output
3.3 lbf
Air Gun Product Group
Air Gun
Air Flow Pattern
Focused
Number of Nozzles Included
1
OSHA Pressure Compliant
Yes
Nozzle Features
Safety Tip
Nozzle Tip Material
Aluminum
Sound Level
101 dB
Chip Guard Included
No
Air Inlet Gender
Female
Output Thrust
3 lbf
Maximum Inlet Pressure
120 psi
Nozzle Angle
Straight
Air Inlet Type
NPT
Body Style
Pistol-Grip
Nozzle Type
Xtra Thrust
Inlet Pressure - Maximum
120 psi
Wire Color
Silver

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 3 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews