Air Gun, 3/8 in, FNPT, Alum, Silver

  • Mfr # U75XT036AA2
  • Zoro # G0316215
product price: 
$
66.59
/ea

Key Features

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Easy Air Flow Activation
Outlet Size
3/4"-32 (F)NPT
Includes
Extension and Nozzle, Hanging Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U75XT036AA2
Zoro #
G0316215
UPC #
690773012548
Country of Origin
United States
Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Aluminum
Application
Easy Air Flow Activation
Includes
Extension and Nozzle, Hanging Hook
Air Inlet
3/8 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
101
Nozzle
Xtra Thrust
Standards
OSHA 1910.242(B)
Trigger
Lever
Output
3.3 lbf
Air Consumption
66 scfm
Item
Air Gun
Air Gun Product Group
Air Gun
Air Flow Pattern
Focused
Maximum Inlet Pressure
120 psi
OSHA Pressure Compliant
Yes
Chip Guard Included
No
Air Inlet Gender
Female
Nozzle Features
Safety Tip
Sound Level
101 dB
Air Inlet Type
NPT
Output Thrust
3 lbf
Nozzle Tip Material
Aluminum
Number of Nozzles Included
1
Nozzle Angle
Straight
Body Style
Pistol-Grip
Nozzle Type
Xtra Thrust
Inlet Pressure - Maximum
120 psi
Wire Color
Silver

Dimensions

Outlet Size
3/4"-32 (F)NPT
Overall Length
39 11/16 in
Nozzle Length
2 in
Air Gun Inlet Size
3/8 in (F)NPT
Extension Size
36 in
Overall Width
6 5/8 in
Air Outlet Size
3/4 in
Air Inlet Size
3/8 in
Pistol Grip Trigger Length
2 1/2 in
Air Inlet Connection Size
3/8 in
Wire Rope Length
39 11/16 in
Length
39 11/16 in

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 3 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews