Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Gun, 3/8 in, FNPT, Alum

  • Mfr # U74HT37024

  • Zoro # G903446056


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Overall Length
27 3/4 in
Nozzle
Ultra Quietforce
Extension Size
24 in
Nozzle Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U74HT37024
Zoro #
G903446056
UPC #
690773026408
Country of Origin
United States

Dimensions

Overall Length
27 3/4 in
Extension Size
24 in
Nozzle Length
2 in
Overall Width
6 5/8 in
Pistol Grip Trigger Length
4 in
Air Inlet Size
3/8 in

Details

Body Material
Aluminum
Nozzle
Ultra Quietforce
Air Consumption
35 cfm
Item
Air Gun
Air Inlet Type
NPT
Sound Level
82 dB
Air Flow Pattern
Stream
Output Thrust
1.9 lbf
Nozzle Angle
Straight
Chip Guard Included
No
OSHA Pressure Compliant
Yes
Nozzle Tip Material
Aluminum
Air Inlet Gender
Female
Number of Nozzles Included
1
Nozzle Features
Noise Reducing

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Noise Reducing, Nozzle Ultra Quietforce, Air Flow Pattern Focused, Sound Level 82 dB, OSHA Pressure Compliant Yes, Output Thrust 2 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.