Air Gun Comfort Short Trigger, 5-1/2 In L
Mfr # 400X03G2
Zoro # G4485625
product price: $41.99
/eaKey Features
Material
Aluminum
Color
Black
Length
5 1/2 in
For Use With
Guardair Safety Air Gun
Hole Dia.
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400X03G2
Zoro #
G4485625
UPC #
690773011626
Country of Origin
United States
Dimensions
Length
5 1/2 in
Hole Dia.
3/8 in
Overall Length
6 39/64 in
Details
Item
Air Gun Handle Assembly
Material
Aluminum
Color
Black
For Use With
Guardair Safety Air Gun
Number of Pieces
1
Product Type
Air Gun Handle Assembly
Compatible with Manufacturer Part Number
U75LJ, U75XT, U80LJ
Compatible with Product Type
Safety Air Gun
Compatible with Series
Ultra Series
Description
Air Gun Handle Assembly, Material Aluminum, Compatible with Manufacturer Part Number U75LJ, U75XT, U80LJ, For Use With Guardair Safety Air Gun, Overall Length 6 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.