Air Gun Kit, 1/4 in, FNPT, Alum, Silver

  • Mfr # LZR6507KIT
  • Zoro # G3122332
product price: 
$
43.79
/ea

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Automotive and Industrial Cleaning Applications, DIY
Outlet Size
1/8 in (F)NPT
Includes
(2) Extensions (3 in, 6 in), Brass Booster Nozzle, Brass Venturi Nozzle, Industrial Interchange Connector, Rubber Tip Nozzle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZR6507KIT
Zoro #
G3122332
UPC #
690773024770
Country of Origin
China
Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Automotive and Industrial Cleaning Applications, DIY
Includes
(2) Extensions (3 in, 6 in), Brass Booster Nozzle, Brass Venturi Nozzle, Industrial Interchange Connector, Rubber Tip Nozzle
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
100
Nozzle
Venturi
Standards
OSHA 1910.242(B)
Trigger
Lever
Air Gun Product Group
Air Gun Kit
Item
Air Gun Kit
Output
0.6 lbf
Air Consumption
8 scfm
Nozzle Tip Material
Brass, Rubber
Number of Nozzles Included
4
OSHA Pressure Compliant
Yes
Air Inlet Gender
Female
Output Thrust
1 lbf
Chip Guard Included
No
Sound Level
100 dB
Air Inlet Type
NPT
Air Flow Pattern
Focused
Maximum Inlet Pressure
120 psi
Nozzle Angle
Straight
Nozzle Features
Safety Tip
Inlet Pressure - Maximum
120 psi
Body Style
Pistol-Grip
Nozzle Type
Venturi
Wire Color
Silver

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
10 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
3 in, 6 in
Overall Width
1 in
Nozzle Length
1 in, 2 in, 3 in, 6 in
Pistol Grip Trigger Length
4 in
Air Inlet Size
1/4 in
Air Outlet Size
1/8 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
10 in
Length
10 in

Description

Air Gun Kit, Pistol-Grip, Number of Nozzles Included 4, Nozzle Length 1 in, 2 in, 3 in, 6 in, Nozzle Tip Material Brass, Rubber, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & reviews