Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Guardair Air Gun Nozzle and Extension, 24 In. L F5E024AQF

Air Gun Nozzle and Extension, 24 In. L (Discontinued)

  • Mfr # F5E024AQF
  • Zoro # G4485381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5E024AQF
Zoro #
G4485381
UPC #
690773024282
Country of Origin
United States

Dimensions

Length
24"
Diameter
1/4"

Details

Item
Air Gun Nozzle and Extension
Air Consumption
185 scfm
Base Material
Aluminum
Tube Material
Aluminum
Features
QuietForce Nozzle, Permanently Attached Aluminum Extension, Aluminum Extension Features 3/4" NPT Thread
Max. dBA
101
Standards
OSHA
For Use With
Guardair Force 5 Series

Description

Air Gun Nozzle and Extension, Tube Material Aluminum, Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.