Air Gun Nozzle, Metal
Mfr # 79SGN13
Zoro # G9710373
product price: $15.75
/eaKey Features
Fits Brand
Guardair
Nozzle Tip Material
Metal
Compatible with Product Type
Air Guns
Number of Pieces
1
Compatible with Series
Oil Gun Series, Syphon Spray Gun Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79SGN13
Zoro #
G9710373
UPC #
690773006219
Country of Origin
United States
Dimensions
Overall Length
1 51/64 in
Details
Item
Air Gun Nozzle
Fits Brand
Guardair
Nozzle Tip Material
Metal
Compatible with Product Type
Air Guns
Number of Pieces
1
Compatible with Series
Oil Gun Series, Syphon Spray Gun Series
Product Type
Air Gun Nozzle
Compatible with Manufacturer Part Number
79SG, 83SG
Compatible Grainger Part Number
3MNT5, 5GAW9
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 79SG, 83SG, Compatible with Grainger Part Number 3MNT5, 5GAW9, Nozzle Tip Material Metal, Tube Material Not Applicable, Overall Length 1 51/64 in, OSHA Pressure Compliant Not Applicable, Air Outlet Size Not Applicable, Diameter Not Applicable, Air Flow Pattern Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.