Zoro Homepage

Aluminum Ext. and Aluminum Nozzle, 36 In.

  • Mfr # 80LJE036AA

  • Zoro # G8322194


product price: $33.89
/ea

Key Features

Overall Length
36 13/32 in
Fits Brand
Guardair
Standards
OSHA
Application
Cleaning Inaccessible and Hard-To-Reach Areas, Cleaning and Blowing Debris in Noise Sensitive Environments
Air Flow Pattern
Focused
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80LJE036AA
Zoro #
G8322194
UPC #
690773006844
Country of Origin
United States

Dimensions

Overall Length
36 13/32 in
Inlet Size
1/4 in FNPT

Details

Item
Air Gun Extension and Nozzle
Fits Brand
Guardair
Standards
OSHA
Application
Cleaning Inaccessible and Hard-To-Reach Areas, Cleaning and Blowing Debris in Noise Sensitive Environments
Air Flow Pattern
Focused
Output
1.5 lbf
Compatible with Manufacturer Part Number
80LJ006AA, 80LJ012AA, 80LJ012AAUS, 80LJ018AA, 80LJ024AA, 80LJ036AA, 80LJ048AA, 80LJ060AA, 80LJ072AA, U80LJ006AA2, U80LJ006AA3, U80LJ012AA2, U80LJ012AA3, U80LJ018AA2, U80LJ018AA3, U80LJ024AA2, U80LJ024AA3, U80LJ036AA2, U80LJ036AA3, U80LJ048AA2, U80LJ048AA3, U80LJ060AA2, U80LJ060AA3, U80LJ072AA2, U80LJ072AA3
Number of Pieces
1
Compatible with Series
80LJ Series
Air Consumption
29 cfm
Compatible with Product Type
Air Guns
Product Type
Air Gun Extension and Nozzle
Nozzle Tip Material
Aluminum
Sound Level
99 dBA
Nozzle Type
WhisperJet
OSHA Pressure Compliant
Yes
Tube Material
Aluminum
Compatible Grainger Part Number
19RT38, 1RF87, 1RF88, 38M274, 38M275, 3KMD2, 3MLW4, 3MLW6, 3MLW8, 3MLX1, 3MLX3, 3MLX5, 3MLX7, 3MLX9, 3MLY2, 3MLY4, 3MLY6, 3MLY8, 3MLZ1, 3MLZ3, 3MLZ5, 3MNT3, 5GAU2, 5GAU4, 65DH94

Description

Extension and Nozzle, Compatible with Manufacturer Part Number 80LJ006AA, 80LJ012AA, 80LJ012AAUS, 80LJ018AA, 80LJ024AA, 80LJ036AA, 80LJ048AA, 80LJ060AA, 80LJ072AA, U80LJ006AA2, U80LJ006AA3, U80LJ012AA2, U80LJ012AA3, U80LJ018AA2, U80LJ018AA3, U80LJ024AA2, U80LJ024AA3, U80LJ036AA2, U80LJ036AA3, U80LJ048AA2, U80LJ048AA3, U80LJ060AA2, U80LJ060AA3, U80LJ072AA2, U80LJ072AA3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.