Zoro Homepage

Aluminum Ext. and Aluminum Nozzle, 6 In.

  • Mfr # 80LJE006AA

  • Zoro # G8331924


product price: $33.19
/ea

Key Features

Overall Length
6 13/32 in
Fits Brand
Guardair
Standards
OSHA
Application
Cleaning Inaccessible and Hard-To-Reach Areas, Cleaning and Blowing Debris in Noise Sensitive Environments
Compatible with Product Type
Air Guns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80LJE006AA
Zoro #
G8331924
UPC #
690773006684
Country of Origin
United States

Dimensions

Overall Length
6 13/32 in
Inlet Size
1/4 in FNPT

Details

Item
Air Gun Extension and Nozzle
Fits Brand
Guardair
Standards
OSHA
Application
Cleaning Inaccessible and Hard-To-Reach Areas, Cleaning and Blowing Debris in Noise Sensitive Environments
Compatible with Product Type
Air Guns
Output
1.5 lbf
OSHA Pressure Compliant
Yes
Air Flow Pattern
Focused
Compatible with Manufacturer Part Number
Air Consumption
29 cfm
Sound Level
99 dBA
Tube Material
Aluminum
Number of Pieces
1
Product Type
Air Gun Extension and Nozzle
Nozzle Type
WhisperJet
Nozzle Tip Material
Aluminum
Compatible with Series
80LJ Series
Compatible Grainger Part Number
19RT38, 1RF87, 1RF88, 38M274, 38M275, 3KMD2, 3MLW4, 3MLW6, 3MLW8, 3MLX1, 3MLX3, 3MLX5, 3MLX7, 3MLX9, 3MLY2, 3MLY4, 3MLY6, 3MLY8, 3MLZ1, 3MLZ3, 3MLZ5, 3MNT3, 5GAU2, 5GAU4, 65DH94

Description

Extension and Nozzle, Compatible with Manufacturer Part Number 80LJ006AA, 80LJ012AA, 80LJ012AAUS, 80LJ018AA, 80LJ024AA, 80LJ036AA, 80LJ048AA, 80LJ060AA, 80LJ072AA, U80LJ006AA2, U80LJ006AA3, U80LJ012AA2, U80LJ012AA3, U80LJ018AA2, U80LJ018AA3, U80LJ024AA2, U80LJ024AA3, U80LJ036AA2, U80LJ036AA3, U80LJ048AA2, U80LJ048AA3, U80LJ060AA2, U80LJ060AA3, U80LJ072AA2, U80LJ072AA3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.