Zoro Homepage

Aluminum Ext. and Aluminum Nozzle, 60 In.

  • Mfr # 75XTE060AA

  • Zoro # G7890443


product price: $36.59
/ea

Key Features

Overall Length
60 1/2 in
Fits Brand
Guardair
Application
Blowing Heavy Debris
Standards
OSHA
Air Flow Pattern
Focused
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75XTE060AA
Zoro #
G7890443
UPC #
690773005106
Country of Origin
United States

Dimensions

Overall Length
60 1/2 in
Inlet Size
1/4 in FNPT

Details

Item
Air Gun Extension and Nozzle
Fits Brand
Guardair
Application
Blowing Heavy Debris
Standards
OSHA
Air Flow Pattern
Focused
Output
2.8 lbf
Compatible with Product Type
Air Guns
Nozzle Type
Xtra Thrust
Tube Material
Aluminum
OSHA Pressure Compliant
Yes
Compatible with Manufacturer Part Number
Product Type
Air Gun Extension and Nozzle
Air Consumption
54 cfm
Compatible with Series
75XT Series
Sound Level
108 dBA
Nozzle Tip Material
Aluminum
Number of Pieces
1
Compatible Grainger Part Number
19A829, 19A846, 19RT37, 1RF83, 1RF84, 1RF85, 24JV42, 38M269, 38M270, 38M271, 38M272, 3MLT7, 3MLT9, 3MLU2, 3MLU4, 3MLU6, 3MLU8, 3MLV1, 3MLV3, 3MLV5, 3MLV7, 3MLV9, 3MLW2, 41MV88, 41MV89, 4FE79, 4FE80, 4FE81, 4FE82, 5GAU7, 5GAU8, 5GAU9, 5GAV0, 5GAV1

Description

Extension and Nozzle, Compatible with Manufacturer Part Number 75XT006AA, 75XT006SA, 75XT012AA, 75XT012AAUS, 75XT012SA, 75XT012SS, 75XT018AA, 75XT018SA, 75XT024AA, 75XT024SA, 75XT036AA, 75XT048AA, 75XT060AA, 75XT072AA, 75XT072SS, 75XT096AA, 75XT144AA, U75XT006AA2, U75XT006AA225, U75XT006AA3, U75XT012AA2, U75XT012AA3, U75XT018AA2, U75XT018AA3, U75XT024AA2, U75XT024AA3, U75XT036AA2, U75XT036AA3, U75XT048AA2, U75XT048AA3, U75XT060AA2, U75XT060AA3, U75XT072AA2, U75XT072AA3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.