Zoro Homepage

Aluminum Extension, 60 In.

  • Mfr # 75E060A

  • Zoro # G7919292


product price: $29.19
/ea

Key Features

For Use With
Guardair Safety Air Gun
Overall Length
58 1/2 in
Fits Brand
Guardair
Material
Aluminum
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75E060A
Zoro #
G7919292
UPC #
690773003683
Country of Origin
United States

Dimensions

Overall Length
58 1/2 in

Details

Item
Air Gun Extension
For Use With
Guardair Safety Air Gun
Fits Brand
Guardair
Material
Aluminum
Standards
OSHA
Number of Pieces
1
Product Type
Air Gun Extension
Compatible with Product Type
Air Gun
Compatible with Manufacturer Part Number
75LJ, 75XT, U75LJ, U75XT

Description

Air Gun Extension, Material Aluminum, Compatible with Manufacturer Part Number 75LJ, 75XT, U75LJ, U75XT, For Use With Guardair Safety Air Gun, Overall Length 58 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.